Features:
- Medium size monitor mount
- Holds most 13" to 27" monitors up to 22lbs/10kgs
- Universal mounting pattern up to VESA 100mm x 100mm
Weights & Dimensions
| Width | 30 in |
| Depth | 13 in |
| Height | 19 in |
| Weight Capacity | 22 Per Arm lbs |
| Weight | 13.5 lbs |
| LCD Size | 13" - 27" |
| Mounting Hole Pattern | 100 x 100 mm |
Product Details
| Assembly Required | Yes |
| Type | Desk Mount |
| Color | Black |
| Style | Flat |
| Mounting Location | Desktop |
| Display Type | Dual Monitor |
| Material | Steel |
| Description | Dual Monitor Mount |
| Package Quantity | 1 |
| Manufacturers Part Number | LCD6012BLK |
| Brand | TygerClaw |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| VESA Compatible | Yes |