x

Take 15% off your entire order!

Offer applied at checkout

Lead Free Compliant 8" Swing Spout Deck Mounted Faucet, 4" O.C.

Lead Free Compliant 8" Swing Spout Deck Mounted Faucet, 4" O.C.

Item #: WBB568790

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$245.00 up to 48% OFF

Price: $126.95

Save $6.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Faucet, Deck Mounted, 4" O.C., 8" Swing Spout, 7 x 6 x 4

Features:

  • Faucet
  • Deck Mounted
  • 4" O.C.
  • 8" Swing Spout

  • HEIGHT INCHES 4
  • COLOR FINISH Silver
  • ADA COMPLIANT No
  • BRAND Advance Tabco, Inc.
  • CENTERS INCHES 4
  • CONSTRUCTION Steel
  • FAUCET HOLES 2
  • GALLONS PER MINUTE 2
  • HANDLE STYLE Double Lever
  • INLET CONNECTION --
  • MOUNTING TYPE Deck
  • SPOUT HEIGHT INCHES 2
  • SPOUT REACH INCHES 8
  • TYPE Deck Mounted
  • WALL PLATE INCHES --
  • LEAD FREE COMPLIANT Yes
  • LITERS PER MINUTE 7.57
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

8" Splash Mounted Swing Spout Faucet, 8" O.C.

Item #: B568919

Not Yet Rated

Usually ships in 28 to 31 days

$111.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lead Free Compliant 8" Swing Spout Deck Mounted Faucet, 4" O.C.

Lead Free Compliant 8" Swing Spout Deck Mounted Faucet, 4" O.C.

Item #: WBB568790

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant