SuperHandy® Leaf Vacuum & Wood Chipper, 7 HP
Write a Review
|
Questions & Answers (0)
Product Description
Tackle Yard Cleanup-Say goodbye to the back-breaking task of yard maintenance. Our Leaf Vacuum & Wood Chipper combines power and efficiency, making it easy to handle everything from fallen leaves to stubborn branches. Get your weekends back and experience a cleaner, tidier yard in a fraction of the time.
Power & Versatility-Powered by a 7HP engine, this dual-function machine is built to take on any yard job. With a 10:1 mulch reduction ratio and the ability to chip branches up to 2 inches in diameter, it's the ultimate solution for all your landscaping needs. Durable, efficient, and designed for those who demand more from their equipment.
Power & Versatility-Powered by a 7HP engine, this dual-function machine is built to take on any yard job. With a 10:1 mulch reduction ratio and the ability to chip branches up to 2 inches in diameter, it's the ultimate solution for all your landscaping needs. Durable, efficient, and designed for those who demand more from their equipment.
PRICE
$955.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | GUO128 |
| Type | Gas Engine |
| Start Type | Pull-Start |
| Material | Steel |
| Description | Leaf Vacuum & Wood Chipper |
| Brand | SuperHandy |