Includes:
- Built-in stand
- Wall mount bracket
- 2 AAA batteries
Weights & Dimensions
| Width | 3-7/8 in |
| Height | 3/4 in |
Product Details
| Battery Type | AAA |
| Package Includes | 44514, Wall Mount, Aja Battery |
| Color | Gray |
| Connector/Terminal Configuration | None |
| Number of Batteries | 2 |
| Package Quantity | 1 |
| Description | Hygro-Thermometer Humidity Alert W/Dew Point |
| Manufacturers Part Number | 445814 |
| Batteries | AAA (x2) |
| Brand | Extech |
Warranty
| Warranty | 1 yr |