Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3161495

MPN #: R6013

REED Moisture Detector, 3 CR2032 Batteries, Blue

Product Description
This compact moisture detector uses electrical resistance to measure the moisture content of sawn timber, cardboard paper, hardened materials like plaster, concrete and mortar.

Features:
  • Measures wood and building material moisture
  • Detects moisture in sawn timber, sheet rock, cardboard, plaster, concrete and mortar
  • Compact size with belt clip
  • Durable impact-proof plastic housing
  • Built-in measurement verification and battery check
  • Replaceable pins
  • Low battery indicator and auto shut-off
  • Sensor Type: Contact Pins
  • Operating Temperature: 32 to 104°F (0 to 40°C)
  • Storage Temperature: 14 to 140°F (-10 to 60°C)
  • Operating Humidity Range: 0-85%
Includes:
  • Moisture Detector
  • Protective Cap
  • Batteries
Applications:
  • Construction and Building Projects
  • Remediation and Restoration
  • Woodworking


PRICE
$73.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-5/8 in
Width1 in
Height5-1/8 in
Weight0.2

Product Details

Battery TypeCR2032 (x3)
TypeMoisture Detector
Package IncludesMoisture Detector, Protective Cap, (3) CR2032 Batteries
ColorBlue
Power Source3 CR2032 Batteries
DescriptionMoisture Detector
Package Quantity1
Manufacturers Part NumberR6013
BatteriesCR2032 (x3)
Case IncludedNo
BrandREED Instruments

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE