Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Qwik Products

Model # :WBB2304135

MPN #: QT2000-CS

Qwik Products Acid Test Kit QT2000 - Pkg Qty 25

Product Description
QwikCheck® Acid Test Kit QT2000, Case of 25

Detects inorganic acid in 2-seconds down to 1 part per million. Fast, accurate, and easy to use, QwikCheck provides an early warning of acid problems. The Yellow to Red color change allows you to easily and clearly communicate the need for action to the equipment owner.

Features:
  • Color Change Indicates Pass/Fail
  • Tests for Inorganic Acids to the ARI-700 limit of 1ppm
  • Works with All Refrigerants & Oils
  • Meets EPA Venting Regulations
  • Unique Patented Disposable Design
  • U.S. Patents #6,514,765 & #6,825,040
PRICE
$431.25  Sold in packages of 25 / $17.25 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberQT2000-CS
TypeTest Kits
Package Quantity25
DescriptionQwikCheck Acid Test Kit, Case of 25
BrandQwik Products