Sunlite® LED G16.5 Globe Light Bulb, E12 Base, 6W, 500 Lumens, 3000K, Warm White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
The Sunlite® LED G16. 5 Filament Edison Style globe Light bulbs are an energy efficient, long-life replacement for incandescent bulbs in decorative fixtures. These dimmable bulbs put out at much light as a 60 watts bulb while only using 6 watts of electricity. Long 15,000 hours life span means you'll save money and replace difficult to reach bulbs less often. Warm white color temperature (3000K) with 500 lumen output. Color rendering index (CRI) of 90. Candelabra Base (E12) compatible with a variety of decorative applications such as chandeliers, wall sconces and ornamental lights. Annual operating costs of $0.72 a year based on 3 hours a day use at $0. 11/kWh. UL Listed for safety and quality. These bulbs have a 5-year warranty. Title-20 Compliant.
PRICE
$40.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Base | Candelabra Screw (E12) |
Product Details
| Type | LED Light Bulb |
| Average Life | 15000 hr |
| Color Temperature | 3000 K |
| CRI | 91 |
| Beam Angle | 360 ° |
| Wattage | 6 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Glass |
| Description | LED G16.5 Filament Style Globe Light Bulb |
| Package Quantity | 6 |
| Manufacturers Part Number | 81145-SU |
| Incandescent Equivalent | 60 W |
| Lamp Type | Filament |
| Lumens | 500 |
| Shape | G16.5 |
| Brand | Sunlite |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL Listed |