Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wall Light Fixtures

Filters
Switchable Wall Lights

Switchable Wall Lights

CompareImageColor TemperatureWattageShapeDimmableLumensColorBrandModel #Price
Sunlite® LED Modern Wall Sconce Fixture, 12W, 600 Lumens, 90 CRI, 8" Size, White
3000, 4000, 5000 K
12 W
Rectangular
No
600
White
Sunlite
WBB3137752$46.95
Sunlite® LED Rectangle Wall Sconce Fixture, 6W, 850 Lumens, 80 CRI, 9-3/16" Size, Black
3000, 4000, 5000 K
6 W
Rectangular
Yes
850
Black
Sunlite
WBB3137753$77.95
Sunlite® LED Cylindrical Wall Sconce, 12W, 800 Lumens, 80 CRI, 10" Size, White
3000, 4000, 5000 K
12 W
Cylindrical
Yes
800
White
Sunlite
WBB3137737$67.95
Sunlite® LED Crystal Wall Sconce Light Fixture, 10W, 800 Lumens, 80 CRI, 12" Size, Black
3000, 4000, 5000 K
10 W
Rectangular
Yes
800
Black
Sunlite
WBB3137738$139.95
Sunlite® LED Rectangular Wall Sconce, 12W, 800 Lumens, 80 CRI, 10" Size, White
3000, 4000, 5000 K
12 W
Rectangular
Yes
800
White
Sunlite
WBB3137956$60.95
Sunlite® LED Wall Sconce Light Fixture, 23W, 1200 Lumens, 80 CRI, 24" Size, White
3000, 4000, 5000 K
23 W
Half-Cylindrical
No
1200
White
Sunlite
WBB3137707$169.95
Sunlite® LED Wall Sconce Light Fixture, 15W, 950 Lumens, 80 CRI, 10" Size, White
3000, 4000, 5000 K
15 W
Half-Cylindrical
Yes
950
White
Sunlite
WBB3137751$51.95
Amax® LED Wall Sconce, 15W, >90 CRI, Brushed Nickel
3000, 4000, 5000 K
15 W
Half-Cylindrical
Yes
1000
Silver
Amax Lighting
WBB3248952$95.95
Sunlite® LED Modern Wall Sconce Fixture, 20W, 1100 Lumens, 80 CRI, 14" Size, Black
3000, 4000, 5000 K
20 W
Rectangular
No
1100
White
Sunlite
WBB3137954$77.95
Amax® LED Square Wall Sconce, 15W, 120V, Brushed Nickel Finish
3000, 4000, 5000 K
15 W
Square
Yes
1000
Silver
Amax Lighting
WBB3249040$69.95
Showing 1-10 of 16 results
Single Color Wall Lights

Single Color Wall Lights