AmScope 1200X 48-pc Beginner Microscope Kit with Slides, LED Light, Carrying Box & Book
Write a Review
|
Questions & Answers (0)
Product Description
AMSCOPE-KIDS microscopes are made of the finest materials and with the best optics to ensure that you get precise answers and solutions to all your endeavors. With this microscope set, young scientists can investigate everything from cells to crystals. Perfect for individual or classroom use, the glass eyepieces and power settings, 120X, 240X, 300X, 480X, 600X and 1200X, provide users with superior precision viewing. The built-in natural light (through the mirror) and LED (powered by two AA batteries) illumination system and rack-and-pinion focusing help deliver bright clear images. The 48-piece kit has professionally prepared slides and everything users need to make their own specimen slides. The microscope has a durable metal arm, single coaxial coarse focusing and specimen stage with two built-in stage clips. It includes high-quality components and features that make it appropriate for science learning at any age. The kit comes with sample slides, cover slips, plastic tweezers, a plastic scalpel, specimen vials, adjustable lenses, collecting vials, plus a sturdy hard case for easy storage and travel. The popular microscope book included, The World of The Microscope, investigates the enormous variety of objects too small for the eye to see. Step-by-step diagrams show how to get the best from a microscope and how to make and keep slides. It covers different types of microscopes and there are plenty of exciting suggestions for projects which reveal the incredible detail of everyday objects. This kit is great for beginning scientists. Two AA batteries for LED light are included.
Features:
120X, 240X, 300X, 480X, 600X and 1200X six magnification beginner microscope with metal construction
Built-in light for direct illumination.
Reflecting mirror for natural illumination
Durable metal arm with stage, clips and rack and pinion focusing
Battery compartment for 2 AA-size.
Specimen stage with stage clips.
Includes: plastic scalpel, plastic spatula, plastic tweezers.
Specifications:
48-piece beginner biological microscope kit
Magnifications: 120X, 240X, 300X, 480X, 600X and 1200X.
Body Type: durable metal arm.
Illumination: built-in LED light and reflecting mirror.
Eyepiece: holder type single.
Stage: 70 x 65mm.
Slide Holder: dual spring clips.
Accessory Set: 1 petri dish, 1 plastic tweezer, 1 spare bulb, 1 plastic scalpel, 1 plastic spatula, 1 plastic stirring rod, 1 pipette, 5 prepared slides, 7 blank slides, 16 slide covers, 8 slide labels, 3 collecting vials, 2 AA batteries.
Packing List:
Beginner microscope
Accessory set
Hard ABS case
The World of the Microscope Book
For ages 8+
Features:
120X, 240X, 300X, 480X, 600X and 1200X six magnification beginner microscope with metal construction
Built-in light for direct illumination.
Reflecting mirror for natural illumination
Durable metal arm with stage, clips and rack and pinion focusing
Battery compartment for 2 AA-size.
Specimen stage with stage clips.
Includes: plastic scalpel, plastic spatula, plastic tweezers.
Specifications:
48-piece beginner biological microscope kit
Magnifications: 120X, 240X, 300X, 480X, 600X and 1200X.
Body Type: durable metal arm.
Illumination: built-in LED light and reflecting mirror.
Eyepiece: holder type single.
Stage: 70 x 65mm.
Slide Holder: dual spring clips.
Accessory Set: 1 petri dish, 1 plastic tweezer, 1 spare bulb, 1 plastic scalpel, 1 plastic spatula, 1 plastic stirring rod, 1 pipette, 5 prepared slides, 7 blank slides, 16 slide covers, 8 slide labels, 3 collecting vials, 2 AA batteries.
Packing List:
Beginner microscope
Accessory set
Hard ABS case
The World of the Microscope Book
For ages 8+
PRICE
$80.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 6 in |
| Height | 9 in |
| Weight | 3 lbs |
Product Details
| Viewing Head | Monocular |
| Head Type | Monocular |
| Color | Black |
| Power Supply | 110V |
| Series | M30 |
| Eyepiece Magnification | 10X |
| For Use With | Kids & Students |
| Field View | Widefield |
| Illumination | LED |
| Light Source | LED |
| Material | Metal & Plastic |
| Description | Beginner Microscope Kit with Slides |
| Magnification Range | 120X - 1200X |
| Package Quantity | 1 |
| Manufacturers Part Number | M30-ABS-KT1-W-WM |
| Brand | AmScope |
Warranty
| Warranty | 5 yr |