Regency Legacy 35" Open Hutch, Ash Grey
Write a Review
|
Questions & Answers (0)
Product Description
The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This open hutch helps maximize storage space without sacrificing surface area. It has one fixed bottom shelf and one adjustable shelf that are perfect for storage and display. The adjustable shelf can be moved in 1-inch increments. Used in conjunction with Legacy storage cabinets, this open hutch makes a great addition to any suite. Finished in an stylish Ash Grey laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
PRICE
$435.95
This product will be restocked by Dec 25, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35 in |
| Depth | 15 in |
| Height | 36 in |
| Weight Capacity | 100 lbs |
| Top Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Hutch |
| Frame Color Family | Ash Grey |
| Color | Ash Gray |
| Top Color Family | Ash Grey |
| Casters | No |
| Foldable | No |
| Style | Storage |
| Description | Legacy 35" Open Hutch |
| Package Quantity | 1 |
| Frame Material | Wood |
| Manufacturers Part Number | LHO35AG |
| Shape | Rectangle |
| Top Material | Wood |
| Brand | Regency |
Warranty
| Warranty | 10 Years Limited Manufacturer's Warranty |