
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Introducing, the Flexzilla Series of Blow Guns and accessories. Flexzilla features an ergonomically superior gun body for maximum comfort and control which reduces operator fatigue. The exclusive modular accessory system (sold separately) allows the Flexzilla blow guns to be customized for extension length and tips needed for the job. Flexzilla blow guns meet or exceed OSHA standards.
Product Details
- Type Blow Gun
- CFM 36 CFM
- Brand Flexzilla
- Noise Output 87 dBA
- Manufacturers Part Number AG1402FZ
- Max PSI 100 psi
- Color Family Black / Silver
Customer Review
Product Q & A
There are 1 questions and 1 answer for this product.
-
Does this comply with OSHA 1910.242(b) in regard to dead-end pressure
Question Asked By: JOE, June 01, 2018
Answer This Question
Question Answered By:
-
anonymous
Hello Joe, yes this model complies with OSHA standards. Thank you for your interest in our product.
-
Save $2.75 with this comparable product
Legacy™ AG7-X Rubber Tipped Air Blow Gun
Item #: 634175
Ships in One Business Day
$18.75
compare items
Flexzilla X1 Blow Gun with Quiet-Flo Safety Nozzle - AG1402FZ
$21.5
- Product Information
- Customer Review
- Product Q&A