Features:
- Lever action is ideal for maximum efficiency
- Features durable construction for added strength and long life
- Use in industrial applications for optimal results
Weights & Dimensions
| Length | 19-7/8 in |
| Width | 3-1/8 in |
| Height | 44 in |
| Weight | 4 lbs |
| Suction Tube Dimension | 5/8 in |
| Thread | 2 NPT in |
| Discharge Spout Diameter | 5/8 in |
| Diameter | 5/8 in |
Product Details
| Assembly Required | Yes |
| Power | Manual |
| Type | Lever |
| Body Material | Polypropylene |
| Color | Yellow |
| Style | 55 Gallon Drum |
| Material | Polypropylene |
| Manufacturers Part Number | LDP-POLY-304 |
| Pump Type | Lever |
| Dispensing Rate | 60 Pumps Equals 5.6 Gallons |
| Dispensing Rate Per Stroke | 12 oz. per Stroke |
| Product Type | Pump |
| Brand | Vestil |