Vestil Steel Manual Rotary Drum Pump, 2" Bung
Write a Review
|
Questions & Answers (0)
Product Description
A manual drum pump is designed for dispensing and transferring liquids out of fifty-five (55) gallon drum. This pump has rotary action dispensing is constructed of steel and is ideal for light oils, anti-freeze, and other light non-flammable and non-combustible liquids.
PRICE
$83.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 8-1/2 in |
| Height | 51 in |
| Weight | 10 lbs |
| Suction Tube Dimension | 1-1/4 x 38-3/4 in |
| Thread | 2 NPT in |
| Discharge Spout Diameter | 1-1/4 in |
| Diameter | 1-1/4 in |
Product Details
| Assembly Required | Yes |
| Power | Manual |
| Type | Rotary |
| Body Material | Steel |
| Color | Orange |
| Style | 55 Gallon Drum |
| Material | Steel |
| Manufacturers Part Number | RDP-55 |
| Pump Type | Rotary |
| Dispensing Rate | 60 Revolutions Equals 6 Gallons |
| Dispensing Rate Per Stroke | 11.8 oz. per Stroke |
| Product Type | Pump |
| Brand | Vestil |