Vestil Lever Dolly with 7'L Steel Handle & Kick Bar PLB/S-7 5000 Lb. Capacity
|
Questions & Answers (0)
Product Description
HEAVY DUTY LEVER DOLLY - PRY BAR WITH STEEL HANDLE
Pry Bar features a Heel Kick Bar that helps Push the Nose Plate under the Load.
Steel lever dolly operates on a lever principle to enable the user to pry up heavy pallets, skids and machinery. Pry bar lever is made with high-strength steel and includes 5" polyurethane wheels. Integral kick bar helps to push the lifting plate under the product to be lifted, and the plate is grooved to help grip the load. Durable powder coat finish. Pays to use pry bars in pairs.
Pry Bar features a Heel Kick Bar that helps Push the Nose Plate under the Load.
Steel lever dolly operates on a lever principle to enable the user to pry up heavy pallets, skids and machinery. Pry bar lever is made with high-strength steel and includes 5" polyurethane wheels. Integral kick bar helps to push the lifting plate under the product to be lifted, and the plate is grooved to help grip the load. Durable powder coat finish. Pays to use pry bars in pairs.
PRICE
$229.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 ft |
| Width | 11-5/8 in |
| Weight Capacity | 5000 lbs |
| Weight | 39 lbs |
| Noseplate Thickness | 5/8 in |
| Wheel Diameter | 5 in |
| Handle Length | 7 in |
| Noseplate Width | 3-1/2 in |
| Noseplate Depth | 6 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Steel Handle Lever Dollies |
| Color | Blue |
| Wheel Type | Polyurethane |
| Material | Steel |
| Manufacturers Part Number | PLB/S-7 |
| Brand | Vestil |