Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WB987623

MPN #: PCS-1626

Vestil Interlocking Plastic Dolly PCS-1626 26"L x 16"W 250 Lb. Capacity

Product Description
Strong, yet lightweight dolly includes interlocking edges that allow you to connect multiple dollies together to form a larger, extended platform. Special pockets are formed into the deck surface that allow for stacking of multiple dollies to reduce valuable storage space when not in use. Hand holes are included for easy portability. Durable plastic construction won't rust, peel or dent, and is easily cleaned. Rolls smoothly with (4) swivel 4" x 1-1/4" polypropylene casters.

PRICE
$98.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
98.95
Buy 5 units - 12 units
89.95Save $9.00 (9%)
Buy 13+ units
86.95Save $12.00 (12%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width16 in
Weight Capacity250 lbs
Weight10 lbs
Wheel Diameter4 in
Deck Width16 in
Deck Length26 in
Deck Height6-1/2 in

Product Details

Assembly RequiredNo
Wheel MaterialPolypropylene
TypePlastic Interlocking Solid Deck Dolly
Deck MaterialPlastic
ColorBlue
Caster Type(4) Swivel
Wheel TypeSwivel
MaterialPlastic
Deck TypeFlush Deck
Package Quantity1
Manufacturers Part NumberPCS-1626
BrandVestil