GFCI Devices
Availability
Brand
For Use With
Special Price
Grade
Gauge
Finish
Voltage
Type
Height
Color
Price
Related Products
Leviton 5362-E Wide Body Duplex Receptacle, Straight Blade Specifications: 20-Amp 125-Volt NEMA 5-20R 2-Pole 3-Wire Wide Body Duplex Receptacle Straight Blade Industrial Grade Self Grounding Back and Side 8 Hole Feed-Thru Wired Brass Strap Black
Leviton 16262-HGW 15-Amp, 125-Volt, Decora Plus Duplex Receptacle 15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Back and Side Wired, Steel Strap, White Durable thermoplastic face in an array of contemporary colors Receptacles have a locked-in mounting strap with a self-grounding clip riveted to the strap Exclusive V-shaped, serrated back wiring clamps for superior contact and conductivity Back and side wiring terminals permit fast installation of up to # 10 solid or stranded conductors Triple-wipe copper alloy contacts ...
Levitons ODS10, Decora wall switch passive infrared (PIR) occupancy sensor is used to provide automatic lighting control for energy savings and convenience in a variety of commercial applications, including: small offices, storage areas, copier rooms, and closests. The ODS10-ID can be used for 120V or 277VAC incandescent, low-voltage and fluorescent lighting with either electronic or magnetic ballasts. Delayed-OFF time settings: 10, 20 and 30 minutes with 30-second test mode. Photocell with ambient light override prevents these devices from switching lights ON when there is ample natural ...
Leviton 5362-IG 20-Amp, 125V, Duplex Receptacle, Isolated Ground, Orange Specifications: 20 Amp 125 Volt NEMA 5-20R 2-Pole 3-Wire Slim Body Duplex Receptacle Straight Blade Industrial Grade Isolated Ground Back & Side 8 Hole Feed-Thru Wired Steel Strap Orange
Leviton 5662 15A, 250V, Industrial Series Heavy Duty Grade, Duplex Receptacle Specifications: 15 Amp 250 Volt NEMA 6-15R 2-Pole 3-Wire Industrial Series Heavy Duty Specification Grade Duplex Receptacle Straight Blade Self Grounding Back and Side 8 Hole Feed-Thru Wired Steel Strap Brown