Leviton CS320-2I 20A, 120/277V, 3-Way, Ivory - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Leviton CS320-2I 20-Amp, 120/277-Volt, Toggle 3-Way AC Quiet Switch
20 Amp, 120/277 Volt, Toggle 3-Way AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired, Ivory
20 Amp, 120/277 Volt, Toggle 3-Way AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired, Ivory
PRICE
$62.00 Sold in packages of 10 / $6.20 ea
6
6
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Terminal Gauge Max | 10 AWG ga |
| Terminal Gauge Min | 14 AWG ga |
Product Details
| Actuator | AC Quiet Switch |
| Color | White |
| Amperage | 20 A |
| Contact Type | 3-Way |
| Voltage | 120 / 277V AC V |
| Made in the USA | Yes |
| Market Class | C49 |
| Manufacturers Part Number | CS320-2I |
| Wiring Syle | Side Wired |
| Grade | Commercial |
| PPC | 41 |
| Brand | Leviton |