Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lithonia Lighting

Model # :WBB442361

MPN #: CMR 9

Lithonia CMR 9 Standard Range 360&176; Sensor-Ceiling Mount Line Voltage Passive Infrared (Pir)

Product Description
Intended Use:
Standard Range 360° Sensor

Features:
PIR Occupancy Detection, 360° Coverage, Push-Button Programmable, Self-Contained Relay - No Power Pack needed, Adjustable Time Delay, 100 Hr Lamp Burn-in Timer, Green LED Indicator

Listings:
UL and CUL Listed

Construction:
The CMR 9 Series Standard Range 360° occupancy sensor incorporates Passive Infrared (PIR) detection technology into an attractive line powered occupancy sensor that provides amazing sensitivity to small motions (e.g. hand movements) and excellent payback.

Optics:
PIR Occupancy Detection

Electrical:
The sensor detects changes in the infrared energy given off by occupants as they move within the field-of-view.

Installation:
Place the sensor along the entrance door wall to prevent it from viewing out into the hallway, ensuring the sensor can view the entire room from this position.

PRICE
$83.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.5 in
Depth2-1/2 in
Height4-1/2 in

Product Details

Mounting LocationCeiling
Made in the USAYes
Package Quantity1
Manufacturers Part NumberCMR 9
SensorStandard Range 360 °
BrandLithonia Lighting