Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LG

Model # :WBB3781945

MPN #: LP1025WSSM

LG Portable Air Conditioner, 10200 BTU (14000 ASHRAE), 115V, 96 Pints

Product Description
Cool your home from anywhere using LG ThinQ technology to control your air conditioner with your phone or with Amazon Alexa and Hey Google to have control with the sound of your voice. This quiet portable air conditioner is ideal for cooling medium-sized rooms up to 450 sq. ft. The portable AC provides consistent cooling round the clock with a 24-hour timer and helps improve ventilation and air flow with multiple cooling and fan speeds. It has a built-in dehumidifier, and its auto-swing air vent helps direct the flow of air where it's needed most, whether cooling, dehumidifying or just circulating air. If there is a power outage, the auto restart feature will automatically turn your unit back on when power is restored. It's also easy to maneuver with easy-rolling casters you can use to efficiently move the unit to another location.

Features:
  • Cooling that covers more space – With 10,200 BTU(SACC)
  • Simple setup, instant relief – Portable design with an easy-install venting kit means you can start cooling in minutes
  • Less maintenance, more cooling – The Auto Evaporation System minimizes draining, so you get continuous cooling with less hassle


PRICE
$539.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth16-1/2 in
Height27-1/8 in
Weight63.9 lbs
Coverage Area450 ft²

Product Details

TypeCool Only
CFM247 CFM
Watts Cooling1210 W
ColorWhite
ControlsElectronic
RefrigerantR32
Filter TypeWashable
BTU Cooling10200
Amps Cooling10.8 A
Dehumidification96
Voltage115 V
IncludesAir Conditioner, Portable Window Kit, Remote Control
Power Cord Type5-15P
Manufacturers Part NumberLP1025WSSM
Decibels54
BrandLG

Warranty

Warranty1 yr

Compliance & Certifications

Energy Efficiency Rating (EER)7.9