Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portable Air Conditioners

Portable air conditioners are designed to cool small areas or rooms in any home, business, or office. They serve as supplemental cooling solutions in rooms with insufficient central air conditioning or in areas where additional cooling is needed. Powerful AC units have a compact and space-saving design, making them easy to move and store when not in use. They are suitable for temporary cooling needs, such as workshops or rooms that are not consistently occupied.
35 Results

Portable Air Conditioners

Portable Air Conditioners
Our portable air conditioners offer versatile, convenient cooling solutions for various spaces where permanent installation isn't ideal. These portable AC units feature a compact yet powerful design that's easy to move and use for efficient cooling. We offer portable air conditioners in various sizes. Some units include casters for easier mobility and dual-hose operation for faster cooling.
CompareImageBTU CoolingCoverage AreaEnergy Efficiency Rating (EER)VoltageWidthBrandModel #Price
Aeric Portable Air Conditioner, 10000 BTU (14000 ASHRAE), 115V
10000
700 ft²
9.7
115 V
16-5/16 in
Aeric
WBB3781959$499.99
LG Portable Air Conditioner 10000 BTU (14000 ASHRAE), 115V
10000
500 ft²
8.1
115 V
18-1/8 in
LG
WBB3781946$699.00
Aeric Portable Air Conditioner, 5000 BTU (8000 ASHRAE), 115V
5000
400 ft²
6.1
115 V
11 in
Aeric
WBB3781949$279.99
TCL Smart Portable Air Conditioner 7000 BTU SACC (11000 BTU ASHRAE), 115V
7000
300 ft²
7
115 V
15-5/16 in
TCL
WBB3785341See price in cart
Danby® Portable Air Conditioner, 12000 BTU, 1355W, 115V, White
12000
300 ft²
-
115 V
17-1/8 in
Danby
Ships Same Day
WBB3139411
$489.95
Perfect Aire® Compact Portable Air Conditioner, 13500 BTU (10000 SACC), 115V
13500
400 ft²
-
115 V
17-1/2 in
Perfect Aire
Ships Same Day
WBB3194442
$531.00was $559.00
Save $28.00 (5%)
Aeric Portable Air Conditioner, 5500 BTU (9000 ASHRAE), 1-Hose, Remote, 115V
5500
400 ft²
6.1
115 V
13-3/16 in
Aeric
WBB3781953$299.99
Perfect Aire® Compact Portable Air Conditioner, 12000 BTU (8000 SACC), 115V
12000
300 ft²
-
115 V
17-1/2 in
Perfect Aire
Ships Same Day
WBB3194441
$449.95was $485.95
Save $36.00 (7%)
TCL Smart Portable Air Conditioner 5100 BTU SACC (8500 BTU ASHRAE), 115 V
5100
150 ft²
6.1
115 V
10-13/16 in
TCL
WBB3785342See price in cart
TCL Smart Portable Air Conditioner 6000 BTU SACC (9500 BTU ASHRAE), 115V
6000
250 ft²
9.1
115 V
10-13/16 in
TCL
WBB3785352See price in cart
Showing 1-10 of 25 results

Portable Air Conditioners With Heat

Portable Air Conditioners With Heat
Portable air conditioners with heat provide versatile temperature control solutions for year-round comfort. Available in various sizes, these portable air conditioners with heating feature adjustable temperature settings for cooling and heating, and varying fan speeds for customizable comfort. Our versatile portable AC heaters are ideal for areas where separate heating systems aren't practical.

Frequently Asked Questions

Have a Question? Our experts might already have the answers.

What size portable air conditioner do I need for my space?

Portable air conditioners are sized by BTU output and coverage area. Units in this range cover roughly 150 to 350+ square feet, with BTU ratings from 7,000 to 14,000+. A general rule is 20 BTUs per square foot, though ceiling height, sun exposure, and equipment heat load in commercial spaces can increase requirements.

Do portable air conditioners need to be vented outside?

Yes, most portable air conditioners require exterior venting. The unit extracts heat and humidity from indoor air and must expel it outside through an exhaust hose, typically via a window kit, though drop ceilings, wall openings, or dryer vents also work. Without venting, cooling performance drops significantly.

What's the difference between a portable air conditioner and a window air conditioner?

Portable units are easier to install and relocate since they require no permanent window mounting, making them ideal for rentals, incompatible window styles, or spaces needing flexible cooling. Window units run quieter and more efficiently since the compressor sits outside, but they require fixed installation and can't move between rooms.

Are portable air conditioners suitable for commercial or industrial use?

Yes, portable air conditioners work well in commercial and industrial settings when you choose a heavy-duty rated unit rather than a residential model. Commercial units suit offices, labs, and server rooms with regular business-hour use, while industrial units are built for continuous operation in warehouses and manufacturing floors, with rugged construction and higher cooling capacity.