Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB3139411

MPN #: DPA065B6WDB-6

Danby® Portable Air Conditioner, 12000 BTU, 1355W, 115V, White

Product Description
Cool down with this 12,000 BTU (6,500 SACC) portable air conditioner by Danby®, perfect for cooling spaces up to 300 square feet. To help maximize your comfort, the 3-in-1 design: air conditioner, fan, and dehumidifier helps ensure you feel comfortable no matter the weather outside. Its four castors make this unit easy to move from room to room, and the single-hose design efficiently exhausts warm and humid air out. In addition, the 24-hour programmable timer allows for better control of when the unit operates, which can help reduce costs and help you save on your monthly hydro bill. SACC is short for Seasonally Adjusted Cooling Capacity.

Features:
  • Convenient 3-in-1 design: air conditioner, fan, and dehumidifier
  • 12,000 BTU (6,500 SACC) portable air conditioner cools spaces up to 300 square feet
  • R32 Refrigerant: environmentally friendly, R32's GWP (Global Warming Potential) is 3x lower than R410a
  • Powerful 3-cool, 3 fan speed
  • Dehumidifier mode with direct drain for continuous operation
  • Electronic controls with LED display and remote control
  • Follow me function: remote control acts as a thermostat allowing for more precise temperature control
  • Auto-restart: unit automatically restarts after a power failure
  • 24-hour timer
  • Single hose design: efficiently exhausts warm and humid air outside
  • Reusable, washable air filter
  • Easy to move: castors and integrated handles for easy room-to-room transport
  • 24-month warranty on parts and labor with in-home service. Installation and/or yearly maintenance (cleaning) are not covered under warranty


PRICE
$489.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/8 in
Depth13 in
Height27-3/4 in
Weight63.7 lbs
Cord Length4-15/16 ft
Coverage Area300 ft²

Product Details

Assembly RequiredNo
BTU Heating12000
Number of Speeds3
Exhaust HoseSingle Hose
RefrigerantR32
Filter TypeReusable & Washable Air Filter
BTU Cooling12000
MaterialMetal
Refrigerant Charge9.52 oz
Manufacturers Part NumberDPA065B6WDB-6
BrandDanby
TypeCool Only
CFM241 CFM
Watts Cooling1355 W
Remote ControlIncluded
ColorWhite
Amps Cooling11.9 A
Temperature Range Cooling62 to 86 °F
Voltage115 V
IncludesRemote Control, Casters, Owners Manual and Product Specification
ControlElectronic
Power Cord Type3 Prong Grounded Plug
Decibels57.5

Warranty

Warranty2 yr

Compliance & Certifications

CertificationscULus Listed
Energy Star CertifiedNo