- 8 oz., 4-ply cotton yarn.
- 3/4" steel handle with hanger hole.
- Strong polymer yarn connector with threaded, replaceable handle (Libman Commercial #603).
- Refill #90
Libman Commercial 8 Oz. Cotton Deck Mop - 88 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$78.00 Sold in packages of 6 / $13.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Weight | 1 lbs |
| Size | 8 oz. oz |
| Handle Length | 46-1/2 |
| Mop Head Size | 8 oz. |
| Diameter | 3/4 in |
Product Details
| Handle Material | Steel |
| Type | Cut-End |
| Color | Green |
| For Use With | Refill #00090 |
| Material | Cotton Blend |
| Package Quantity | 6 |
| Manufacturers Part Number | 88 |
| Brand | Libman Commercial |