- 10" x 5" microfiber finger dust mop head. Molded-in hook & loop head.
- 3/4" steel handle with hanger hole. Total height of 51".
- Mop head swivels 360 degrees and is machine washable.
- Refill (Head only) #4006
Libman Commercial Freedom Dust Mop - 4005 - Pkg Qty 4
|
Questions & Answers (0)
Product Description
PRICE
$84.00 Sold in packages of 4 / $21.00 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 5 in |
| Depth | 5 in |
| Height | 51 in |
| Weight | 1-1/2 lbs |
| Handle Length | 51" |
| Diameter | 3/4 in |
Product Details
| Handle Material | Metal |
| Type | MicroFiber |
| Color | Green |
| Size Type | 10" |
| Material | Microfiber |
| Package Quantity | 4 |
| Manufacturers Part Number | 4005 |
| Brand | Libman Commercial |