Stryker Lifepak® 1000 Infant/Child Electrode Pad Set
Write a Review
|
Questions & Answers (0)
Product Description
The Lifepak® 1000 Infant/Child Electrode Pad Set (Catalog #11101-000016) is designed for use with the Lifepak® 1000 Automated External Defibrillator to deliver safe and effective defibrillation therapy for infants and young children. These pediatric electrode pads automatically reduce the energy delivered by the AED, helping ensure the shock level is appropriate for smaller patients while maintaining the effectiveness needed during a cardiac emergency.
Each electrode pad features clear placement diagrams that guide rescuers in positioning the pads correctly on the child's chest and back. This intuitive design helps responders act quickly and confidently in high-stress situations, minimizing delays when every second is critical. The pads connect easily to the Lifepak® 1000 AED and are intended for pediatric patients typically under 8 years old or weighing less than 55 pounds.
Sealed packaging helps protect the pads and maintain readiness until they are needed. Ideal for schools, childcare facilities, community centers, healthcare environments, and public spaces, the Lifepak® 1000 Infant/Child Electrode Pad Set helps ensure your AED program is prepared to respond to cardiac emergencies involving younger patients.
Each electrode pad features clear placement diagrams that guide rescuers in positioning the pads correctly on the child's chest and back. This intuitive design helps responders act quickly and confidently in high-stress situations, minimizing delays when every second is critical. The pads connect easily to the Lifepak® 1000 AED and are intended for pediatric patients typically under 8 years old or weighing less than 55 pounds.
Sealed packaging helps protect the pads and maintain readiness until they are needed. Ideal for schools, childcare facilities, community centers, healthcare environments, and public spaces, the Lifepak® 1000 Infant/Child Electrode Pad Set helps ensure your AED program is prepared to respond to cardiac emergencies involving younger patients.
PRICE
$195.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 10 in |
| Height | 2 in |
| Weight | 1 lbs |
Product Details
| Type | Electrode Pad |
| Package Quantity | 1 |
| Color | Pink/Yellow |
| Manufacturers Part Number | 11101-000016 |
| Brand | Stryker |