Stryker Lifepak® 15 DC Power Adapter, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Lifepak® 15 DC Power Adapter provides a convenient way to power compatible Lifepak® 15 Monitor/Defibrillator units using a DC power source. This adapter allows the device to connect to vehicle-based electrical systems, helping ensure the monitor/defibrillator remains powered and operational during patient transport or while stationed in emergency response vehicles.
Designed for reliability in demanding environments, the DC power adapter enables the Lifepak® 15 to operate directly from a vehicle's power supply while also supporting battery charging when connected. This helps maintain device readiness and reduces the risk of battery depletion during extended use in the field. The adapter's durable construction is suited for the rigorous conditions often encountered in emergency medical services and mobile healthcare environments.
With its straightforward connection and dependable performance, the adapter helps support continuous monitoring and defibrillation capability when the device is used outside of traditional healthcare facilities. It is ideal for ambulances, emergency response vehicles, and other mobile medical settings where dependable power access is critical.
Using a dedicated DC power adapter helps ensure Lifepak® 15 equipment remains powered, charged, and ready when rapid patient care is required.
Designed for reliability in demanding environments, the DC power adapter enables the Lifepak® 15 to operate directly from a vehicle's power supply while also supporting battery charging when connected. This helps maintain device readiness and reduces the risk of battery depletion during extended use in the field. The adapter's durable construction is suited for the rigorous conditions often encountered in emergency medical services and mobile healthcare environments.
With its straightforward connection and dependable performance, the adapter helps support continuous monitoring and defibrillation capability when the device is used outside of traditional healthcare facilities. It is ideal for ambulances, emergency response vehicles, and other mobile medical settings where dependable power access is critical.
Using a dedicated DC power adapter helps ensure Lifepak® 15 equipment remains powered, charged, and ready when rapid patient care is required.
PRICE
$4,779.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 10 in |
| Height | 10 in |
| Weight | 1 lbs |
Product Details
| Type | Power Adapter |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 11140-000074 |
| Brand | Stryker |