Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3214459

MPN #: CART-200-D-PSS

Vestil™ Stainless Steel Mobile Double Scissor Lift Table, 27-1/2"L x 17-1/2"W, 220 lb. Cap.

Product Description
The partially stainless steel hydraulic double scissor lift table or elevating cart is available for transport heavy loads in lab, food service and health care applications. Not suitable for wash-down applications. The platform handle, base frame, caster rig and hardware are 304 grade stainless steel. Foot operated hydraulic pump raises platform. To lower unit use the hand-operated release. The wheels are poly-on-poly. Features an internal safety velocity fuse in each cylinder.

Features:
  • Unique lift design quickly raises and lowers material
  • Ergonomic cart design improves user safety
  • Caster construction provides easy portability when loaded
  • Partially stainless steel construction offers long lasting rugged use


PRICE
$1,299.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36-1/2 in
Width17-5/8 in
Height33-3/4 in
Lowered Height33-3/4 in
Raised Height51 in
Weight Capacity220 lbs
Weight121 lbs
Wheel Diameter4 in
Platform Width17-1/2 in
Platform Length27-1/2 in

Product Details

Assembly RequiredNo
Wheel MaterialPoly-on Poly
TypeSingle Scissor Lift Table
ColorSilver
Lift TypeHydraulic
ControlFoot Operated
MaterialStainless Steel
OperationManual
Manufacturers Part NumberCART-200-D-PSS
BrandVestil

Warranty

Warranty1 yr