- Fall protection 400 lbs.*
- Fast and easy width adjustments
- Built-in width adjustment indicator
- Universal wheel tread fits most I, S, and W-Beams
- Premium double-sealed ball bearings
- ROHS compliant zinc plated finish
- Anti-drop plates
- Glow in the dark decals
- Ships fully assembled
- Made in USA
OZ Lifting OZ05PBTA-OBH Push Beam Trolley 1/2 Ton Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$625.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-5/16 in |
| Width | 12-1/4 in |
| Height | 8-1/2 in |
| Weight Capacity | 1000 lbs |
| Weight | 18 lbs |
| Bail Opening | 2.25 in |
| Head Room | 5 in |
| Beam Width | 2-5/8 to 8 in |
| Flange Width | 2-1/2 to 8 in |
| Min Radius Curve | 2.75 ft |
Product Details
| Type | Standard Trolley |
| Color | Silver |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | OZ05PBTA-OBH |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 1 yr |