Features:
- Robust all-steel fully-welded construction
- Super-quick adjustment to most I-Beams
- ROHS compliant zinc plated finish
- Permanent engraved load rating
- Made in USA
Weights & Dimensions
| Length | 14-3/4 in |
| Width | 9/10 in |
| Height | 2-1/2 in |
| Weight Capacity | 2000 lbs |
| Weight | 10 lbs |
| Head Room | 4-3/4 to 5-3/4 in |
| Flange Width | 3 to 8 in |
| Flange Thickness | .9 in |
Product Details
| Type | Accessory |
| Color | Silver |
| Material | Steel |
| Manufacturers Part Number | OZ1BCA-MR |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 10 yr |