- Fall protection 400 lbs.
- Fast and easy width adjustments
- Built-in width adjustment indicator
- Universal wheel tread fits most I, S, and W-Beams
- Premium double-sealed ball bearings
- ROHS compliant zinc plated finish
- Anti-drop plates
- Glow in the dark decals
- Ships fully assembled
- Made in USA
- Individual test certificate & serial number
- Standards: This product meets or exceeds OSHA 1926 Subpart M OSHA 1910 ASME Z359.1-2007 ASME A10.32-2012 standards for fall protection
OZ Lifting Products Fall Protection Push Beam Trolley w/ Upto 12"W Flange, 1 Ton Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$839.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 |
| Width | 10-3/16 in |
| Height | 9-13/16 in |
| Weight Capacity | 2000 |
| Weight | 30 lbs |
| Max Flange Thickness | 15-1/2 in |
| Wheel Diameter | 3 in |
| Head Room | 5-1/2 in |
| Beam Width | 2-3/4 to 12 in |
| Flange Width | 2-3/4 to 12 in |
| Min Radius Curve | 3-3/8 |
Product Details
| Assembly Required | No |
| Type | Push Beam Trolley |
| Color | Silver |
| Material | Steel, Zinc |
| Operation | Manual |
| Package Quantity | 1 |
| Manufacturers Part Number | OZ1PBTA-MR-12 |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 10 yr |