Features:
- Dimensions: 24" long x 1.66" diameter
- Holds rolls of pallet wrap or bulk material
- 6 holes for adjustable boom positioning
- Quick-change attachment system
Weights & Dimensions
| Length | 24 in |
| Width | 1-1/2 in |
| Height | 1-1/2 in |
| Weight | 8 lbs |
Product Details
| Assembly Required | No |
| Type | Arbor |
| Material | Steel |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 536039 |
| Brand | Magliner |
Warranty
| Warranty | 1 Year |