Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB2275559

MPN #: 5425D

Master Lock® No. 5425D Light-Up Dial Wall Mount Lock Box - Set-Your-Own Combination

Product Description
Master Lock® No. 5425D Light-Up Dial Wall Mount Lock Box - Set-Your-Own Combination

The Master Lock No. 5425D Wall Mount Light-Up Dial Lock Box features a 2-7/8in (72mm) wide metal body for durability. The wall mount design offers permanent installation. The large, easy to read light-up dials, combined with resettable combination functionality, provide a secure storage location for spare keys and access cards. The Limited One Year Warranty provides peace of mind from a brand you can trust

Features:

  • Wall mount lock box provides secure storage of keys or access cards
  • Large easy to read light-up, set-your-own combination dials for better visibility, especially in low light conditions
  • Dials light up automatically each time the weather cover is opened
  • 2-7/8in (72mm) Wide durable metal construction
  • Large Open Lever for more comfortable use
  • Durable weather cover prevents freezing and jamming
  • Easy to replace battery with CR2032 installed
  • Internal Dimensions: 4-3/16in (106mm) H x 2-3/8in (60mm) W x 1in (25mm) D
PRICE
$87.35

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-7/8 in
Depth1 in
Height4-3/16 in
Inside Width2-3/8 in
Inside Depth1 in
Weight1 lbs

Product Details

Lock Type4-Digit Combination with Light
ColorGray
Key Capacity3
StyleWall Mount
MaterialMetal
Package Quantity1
Manufacturers Part Number5425D
BrandMaster Lock

Warranty

Warranty1 yr