Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB3162221

MPN #: 202LCJ

American Forge & Foundry® Lightning Lift™ Super Duty Long Chassis Floor Jack, 2 Ton Cap.

Product Description
Super-Duty floor jacks featuring the Lightning™ hydraulic system for an effortless stroke and quick lift. Heavy gauge steel, tough UV powder coated frames, and industrial quality seals are just some of the features that make these floor jacks the preferred choice by professionals who depend on strength, speed, and dependability to get the job done right.

Features:
  • Innovative Lightning™ hydraulic lift system provides ultimate performance and maximum speed
  • Heavy gauge steel and flanged side plates provide unsurpassed strength and durability
  • Tough UV powder coated frame withstands even the harshest environments
  • Universal joint technology provides a smooth and controlled descent even at max height
  • Crowned front wheels decrease surface contact on the floor for effortless travel
  • Ball-bearing rear mounted swivel casters provide easy maneuverability
  • Industrial quality seals and O-Rings ensure a long service life and leak free operation
  • Foam pad on handle and cushioned saddle prevent damage to vehicle finish and lift points
  • Built-in bypass system prevents accidental overload and improves operator safety
  • Extra-long chassis reaches all lift points under the vehicle


PRICE
$465.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29-3/4 in
Width15-5/16 in
Weight101 lbs
Max Height23-5/8 in
Handle Length50
Chassis Length32-5/8 in
Low Height2-7/8 in

Product Details

ColorBlack
Capacity2TONS
Package Quantity1
DescriptionSuper Duty Long Chassis Floor Jack
Manufacturers Part Number202LCJ
BrandAmerican Forge & Foundry