Optimize cleaning time by destroying lime, calcium, and rust in 60 seconds with LIME-A-WAY Liquid when used as directed. This powerful formula can remove even the toughest limescale stains when applied directly. Give cleaning crews an effective tool for fighting hard water buildup so that surfaces can stay cleaner longer. LIME-A-WAY works on tile, glass, and glazed ceramic surfaces so you can remove hard water stains throughout bathrooms.
LIME-A-WAY® Lime, Calcium & Rust Remover, 28oz Bottle 6/Case - RAC87000CT
|
Questions & Answers (0)
Product Description
PRICE
$71.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 28 oz |
Product Details
| Type | Lime Remover |
| Scent | Unscented |
| Size Type | 28 oz. Bottle |
| Package Quantity | 6 Bottles |
| Description | Lime, Calcium & Rust Remover |
| Manufacturers Part Number | RAC87000CT |
| Brand | Lime-A-Way |