Jet-Kleen Limited Hose for JKL-115 and JKL-240 Models -96" JKL-FMH
Write a Review
|
Questions & Answers (0)
Product Description
AWT Jet-Kleen Limited hose only for JKL-115 and JKL-240 models -96"
PRICE
$249.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96IN in |
| Width | 2 in |
| Height | 2 in |
| Weight | 4 lbs |
Product Details
| Made in the USA | Y |
| Material | TPE |
| Package Quantity | 1 |
| Description | Jet-Kleen Limited Hose Only |
| Color | Black |
| Manufacturers Part Number | JKL-FMH |
| Brand | Specialized Safety Products |
Compliance & Certifications
| Certifications | Components are UL & CSA Approved |