- 5000 PSI max operating pressure, Universal
- 1/2'-27 male x 1/4' NPT male
Lincoln Lubrication Swivel Nozzle - 81387
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/5 in |
| Width | 2-3/5 in |
| Height | 1-1/2 in |
| Weight | 0.8 lbs |
Product Details
| Material | Steel |
| Manufacturers Part Number | 81387 |
| PSI | 4500 psi |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |