Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
TPI

Model # :WBB860089

MPN #: KT121

TPI Line Voltage Thermostat Industrial Series SPST Heat Only 6' Cord/Plug KT121

Product Description
Features:
  • Steel Steel Construction
  • 13 Amps
  • 125-250 Volts
  • 1H Stage
  • (10) - 100°F Temperature Range
  • UL, CSA Approved
  • 1 Year Limited Warranty


PRICE
$94.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/8 in
Depth2-5/8 in
Height5-1/2 in
Weight1 lbs

Product Details

Temperature Control Range-10 to 100 °F
Stages1H
Amperage13 A
Voltage250/125 V
MaterialSteel
DescriptionLine Voltage Thermostat Industrial Series SPST Heat Only 6' Cord/Plug
Manufacturers Part NumberKT121
ProgrammableMechanical
BrandTPI

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, CSA