Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TPI

Model # :WBB172017

MPN #: S2025H10AA

TPI Wall Mount Thermostat Single Pole For Unit Heaters, 120-277v S2025H10AA

Product Description
Wall Mounted Thermostat

This Single Pole Wall Mounted Thermostat is for use with all Horizontal and Vertical Discharge Unit Heaters. External, wall-mounted design controls heater remotely. 25 amps at 120-277 volt operation. Temperature range of 50-90° F.

PRICE
$76.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width3 in
Depth5 in
Height3 in
Weight0.5 lbs

Product Details

Temperature Control Range50 to 90 °F
ColorWhite
Amperage25 A
For Use With120-277v Horizontal and Vertical Discharge Unit He
Voltage120/277 V
DescriptionWall Mount Thermostat Single Pole For Unit Heaters, 120-277v S2025H10AA
Package Quantity1
Manufacturers Part NumberS2025H10AA
BrandTPI