- White Plastic Construction
- 22 Amps
- 120-277 Volts
- 1H / 1C Stage
- 50 - 90°F Temperature Range
- UL, CSA Approved
- 1 Year Limited Warranty
TPI Line Voltage Thermostat Single Pole Heat Or Cool ETD9STS
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$45.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 4/5 in |
| Height | 5 in |
| Weight | 1 lbs |
Product Details
| Temperature Control Range | 50 to 90 °F |
| Stages | 1H / 1C |
| Color | White |
| Amperage | 22 A |
| Electrical Connections | Terminal Block |
| Voltage | 277/120 V |
| Description | Line Voltage Thermostat Single Pole Heat Or Cool |
| Manufacturers Part Number | ETD9STS |
| Programmable | Mechanical |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL |