Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB2686424

MPN #: BWKIW4046R

Boardwalk® Linear Low Density Health Care Trash Can Liners, 45 gal, 1.3 mil, 40 x 46, 100/Case

Product Description

Linear, low-density, high-visibility, bright red medical waste can liners are designed specifically for biohazard materials in health care settings. A high-quality, blended resin can liner that's constructed with puncture and tear resistance for added strength and durability. Biohazard warnings printed in English and Spanish. Meets DOT requirements. Provides trusted trash collection for wet or dry hazardous waste at an economical price. Individually folded for quick and easy dispensing.

PRICE
$93.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40 in
Height46 in
Weight15.9 lbs
Thickness1.3 mil

Product Details

TypeBiohazard Waste Bags
Capacity45 gal
MaterialLLDPE
Package Quantity100
ColorRed
Manufacturers Part NumberBWKIW4046R