Coin-vend packaging is ideal for laundromats, hotels and apartment buildings. HE liquid fabric softener effectively reduces static cling. Softens fabric during wash cycle, giving laundry a special, fresh feel.
Snuggle® Liquid HE Fabric Softener, Original, 1 Load Vend-Box, 100/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$84.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.5 oz |
Product Details
| Style | Vend-Box |
| Scent | Blue Sparkle |
| Capacity | 1.5 oz |
| Size Type | 1.5 oz. Box |
| Package Quantity | 100 Boxes |
| Description | HE Liquid Fabric Softener |
| Manufacturers Part Number | VEN 2979996 |
| Brand | Snuggle |