Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dremel

Model # :WBB3137598

MPN #: 7760-N/10

Dremel® Lite Trapped Blister Cordless Rotary Kit, 3.6V - Pkg Qty 4

Product Description
Carve, engrave, grind, sharpen, clean, polish and sand with a single rotary tool. Designed for beginners in mind, the Dremel® Lite is a user-friendly solution for a wide range of projects. Whether you are completing the light finishing touches, needing to fit into a tight spot, or completing the most precise tasks– the versatility of the Dremel® Lite allows you to respond to projects quicker. The cordless rotary tool features 8,000-25,000 RPM of rechargeable battery powered by an efficient USB system that holds its charge. The four different speed settings offer better control for different applications, plus the lightweight design and soft grip make it easy and comfortable to use. The Lite is compatible with Dremel® entire line of rotary accessories, making it a must-have for busy homeowners, crafters, and new DIYers.

Features:
  • Material - Plastic Composite
  • Multipurpose rotary tool: from woodworking, carpentry, car care to jewelry making and more (Not recommended for cutting drilling or routing)
  • The versatile 7760 lite® is the go-to solution for beginner DIY and crafting projects
  • Quick accessory changes: with the patented ez twist™ nose cap, accessory changes are easy and done without the need of a wrench - collet size is 1-4/5"
  • Variable speed: seamlessly adjust to the ideal speed from 8,000 to 25,000 for optimal control & maneuverability
  • Easy battery charging: the rechargeable 4v Li-Ion battery & convenient usb charger ensures that it's ready whenever you are
  • Battery life indicator: led light illuminates to notify you when the battery needs to be charged
  • Portable & lightweight: 360° soft grip material allows for comfort & precise control


PRICE
$335.80  Sold in packages of 4 / $83.95 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2
Width1-1/2
Height1-3/4
Size1/8"

Product Details

Battery TypeLithium-Ion
Variable SpeedYes
ColorGray
ApplicationCarving, Engraving, Grinding, Sharpening, Cleaning, Polishing, Sanding
For Use WithDremelrotary Accessories
Voltage4 V
No Load RPM25000 rpm
MaterialPlastic
BrandDremel

Warranty

Warranty2 yr