Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dremel

Model # :WBB1602633

MPN #: EZ456

Dremel® EZ456 EZ Lock 1 1/2" Metal Wheel for Dremel® Rotary Tools

Product Description
The Dremel EZ Lock makes accessory changes easy as PULL - TWIST - RELEASE. The one-piece mandrel design simplifies the process of changing cutting wheels and makes it easy to cut through metal. For use with the EZ402 EZ Lock Mandrel.

Features:
  • First patented system of its kind
  • Cut-off wheels last 2 times longer than current fiberglass-reinforced cut-off wheels
  • Compatible with all Dremel rotary tools
  • The EZ-Lock™ system eliminates the need for a screw and a screwdriver
PRICE
$27.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1-1/2"

Product Details

TypeEZ Lock Metal
Package Quantity5
DescriptionWheel
Manufacturers Part NumberEZ456
For Use WithDremel® Rotary Tools
BrandDremel