Tacony® Lithium Ion Battery For Roam Cordless Upright Battery, 44V
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 4 in |
| Weight | 3 |
Product Details
| Type | Lithium Ion Battery |
| Voltage | 44 V |
| Package Quantity | 1 |
| Description | Lithium Ion Battery |
| Color | Black |
| Manufacturers Part Number | C223-1800C-T |
| For Use With | Tornado Roam Cordless Upright |
| Brand | Tacony |
Related Products
Global Industrial™ Rechargeable Cordless Sweeper is lightweight at 4.6 lbs. making it ideal for quick cleanup applications in lobbies, breakrooms, offices, hotels, food service, and more. Provides 12" cleaning path. Swivel head helps provide optimal cleaning in tight spaces. Battery requires one hour charge time and provides 90 minutes of run time. The ergonomic top grip handle adjusts up or down for hard to reach places. Features large capacity dust bin that is easy to empty. Includes wall mounting docking bracket for convenient storage. UL/ETL certified. One year limited warranty.
The G3241 Adhesive Remover transforms everyday adhesive removal tasks with a 20V cordless design built for professional use. Tackle a variety of adhesive removal tasks including wheel weights, debadging, dual side tape, pinstripes, and decals while minimizing the risk and rework cost associated with damage to underlying paint and clear coat. The G3241's patent-pending design provides a dual speed selector with a low-speed mode which reduces heat buildup, protecting surfaces from yellowing or hazing, while the high-speed setting efficiently handles tougher adhesives like dual-sided tape or ...
Makita® 18V Compact Lithium-Ion Cordless Vacuum Kit Up to 10 minutes of continuous use from a single fully charged 18V Compact Lithium-Ion battery Strong suction power for fast and efficient cleaning Redesigned floor nozzle for improved maneuverability and debris collection Bagless 2-stage cloth filtration system allows for easier cleaning and quicker debris disposal Increased storage capacity for longer time between waste disposal Compact design at only 18-3/4" long and weighs only 2.7 lbs for reduced operator fatigue Ergonomic soft grip handle provides increased comfort and control ...
The 18V X2 LXT® Brushless Robotic Vacuum is a cordless solution that automatically cleans large flooring spaces in commercial environments. The DRC200PT features an efficient brushless motor engineered for extended run time and longer tool life. Just turn it loose with two fully-charged 18V LXT® Lithium-Ion 5.0Ah batteries and it will clean approximately 5,380 sq. ft. of hard flooring (or up to 200 minutes of continuous operation in "Main Brush plus Vacuum" mode). Ideal for use in warehouses, offices, cafeterias, schools, hospitals, gymnasiums, convention centers and more. The DRC200PT ...
The Omega Cordless ESD vacuum VACO22VESD, is an excellent immediate containment option for cleaning static sensitive equipment such as computers, copiers, printers, data centers, ATM's, gaming, banking, robotic and telecom applications. This cordless vacuum offers self-storage and contained accessories, built-in full filter indicator light, brushless digital motor, 30+ minute run time and 1 hour rechargeable battery. It is a powerful vacuum with its 190-watt cleaning power but quiet at only 67 decibels. The one gallon, immediate containment ultrafine filtration cartridge, US Patent No. ...