Skil® PWRCORE 40 Lithium Battery, 2.5Ah
|
Questions & Answers (0)
Product Description
Get industry-leading performance and the power of gas in PWRCORE 40Lithium technology. The PWRCORE 40 2.5Ah Lithium Battery uses patented technology with an innovative temperature management system that results in longer run time and longer battery life. Each cell is surrounded by temperature management material to keep the battery cool and powering on. Use the SKIL® 40v battery to power up all SKIL® PWRCORE 40tools.
PRICE
$129.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-11/16 |
| Width | 2-3/4 in |
Product Details
| Battery Type | Lithium-Ion |
| Charging Time | 15 Minutes |
| Type | Power Tool Battery |
| Amperage | 2.5 A |
| For Use With | SKIL Outdoor Power Equipment |
| Batteries Included | Yes |
| Battery System | PWRCORE 40 |
| Voltage | 40 V |
| Description | Lithium Battery |
| Package Quantity | 1 |
| Manufacturers Part Number | BY8705-00 |
| Charger Included | No |
| Brand | Skil |