Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Little Giant

Model # :WBB569496

MPN #: 511322

Little Giant 511432 10SC Series Sewage Pump - 20' Power Cord

Product Description
Little Giant® 10SN Series Sump Pump - 20' Power Cord

The 10SN Series submersible pump from Little Giant is specifically engineered to handle the tough, demanding tasks of effluent and sewage waste transfer with high efficiency and long term dependability. For use in residential, commercial, industrial and agricultural applications with light to medium transfer demands. Applications include dewatering, effluent waste, wastewater and sewage handling where such materials must be moved upward from a collection area to sewer or septic lines, or drainage areas.

Features
  • 1/2 HP PSC motor with overload protection
  • Designed for continuous duty
  • Epoxy coated cast iron housing and volute
  • 2" FNPT discharge;Nitrile with carbon and ceramic faces
  • Upper sintered and lower ball bearings
  • Non-clog thermoplastic Elastomer impeller
  • Handles 2" solids
  • cCSAus listed
PRICE
$629.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-5/8 in
Width6-3/4 in
Height11-3/8 in
Weight35.5 lbs
Cord Length20 ft
Max Diameter Solids2 in
Discharge Connection Size2 in
Min Sump Pit Diameter18

Product Details

Max Fluid Temperature140 °F
Rotations per Minute3450 rpm
Gallons per Minute120 gal/min
Impeller MaterialThermoplastic Elastomer
Wattage1000 W
Phase1
Discharge Connection TypeFNPT
Manufacturers Part Number511322
Temperature of Liquid Pumped140
BrandLittle Giant
TypeSubmersible Sewage Pump
Horsepower1/2 HP
Amperage9.5 A
Series10SC
Hertz60 Hz
Switch TypeManual
Thermal ProtectionYes
Voltage115 V
Gallons per Hour7200 gal/hr
Includes20' Power Cord
Base MaterialCast Iron
Shaft Seal MaterialCarbon, Nitrile, Ceramic

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscCSAus