Zoeller Flow-Mate Automatic Sump Pump For Septic Tanks 137-0001, LPP
Write a Review
|
Questions & Answers (0)
Product Description
Zoeller Flow-Mate Automatic Sump Pump For Septic Tanks 137-0001, LPP
Zoeller 137-0001 Flow-mate for septic tank - low pressure pipe (LPP) and enhanced flow step systems. Effluent or dewatering submersible pump with 1-1/2" NPT discharge. Passes 5/8" spherical solids. The sizing of effluent systems normally requires variable level float(s) controls and properly sized basins to achieve required pumping cycles. Float operated 2-pole mechanical switch - Durable cast construction - Cast switch case, motor and pump housing, base and impeller - No sheet metal parts to rust or corrode - Passes 5/8" spherical solids - No screens to clog - 1½" NPT Discharge - Corrosion resistant powder coated epoxy finish.
Zoeller 137-0001 Flow-mate for septic tank - low pressure pipe (LPP) and enhanced flow step systems. Effluent or dewatering submersible pump with 1-1/2" NPT discharge. Passes 5/8" spherical solids. The sizing of effluent systems normally requires variable level float(s) controls and properly sized basins to achieve required pumping cycles. Float operated 2-pole mechanical switch - Durable cast construction - Cast switch case, motor and pump housing, base and impeller - No sheet metal parts to rust or corrode - Passes 5/8" spherical solids - No screens to clog - 1½" NPT Discharge - Corrosion resistant powder coated epoxy finish.
PRICE
$625.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-3/4 in |
| Width | 11-3/4 in |
| Height | 13 in |
| Weight | 47 lbs |
| Cord Length | 10 ft |
| Switch Off Height | 2-3/4 in |
| Switch On Height | 10 in |
| Max Diameter Solids | 5/8 in |
| Discharge Connection Size | 1-1/2 in |
| Min Sump Pit Diameter | 18 |
Product Details
| Max Fluid Temperature | 140 °F |
| Impeller Material | Cast Iron |
| Phase | 1 |
| Discharge Connection Type | FNPT |
| Manufacturers Part Number | 137-0001 |
| Submersible | Yes |
| Temperature of Liquid Pumped | 130 (extra duty: 140) |
| Brand | Zoeller |
| Solids Handling | Yes |
| Type | Submersible Sump Pump |
| Horsepower | 1/2 HP |
| Color | Green |
| Amperage | 10.7 A |
| Series | Flow-Mate Series |
| Hertz | 60 Hz |
| Switch Type | Automatic |
| Voltage | 115 V |
| Gallons per Hour | 5580 gal/hr |
| Housing Material | Cast Iron |
| Base Material | Cast Iron |
| Shaft Seal Material | Carbon/ceramic |
Warranty
| Warranty | 3 |
Compliance & Certifications
| Certifications | CSA, SSMPA, UL |