Little Giant® VCL-45ULS Condensate Removal 553240 - 115V, 450 GPH At 1'
Write a Review
|
Questions & Answers (0)
Product Description
Made with an ABS tank, volute and switch cover with a polypropylene impeller and galvanized steel tank cover for long lasting durability. Offers large, one gallon tank condensate pump with 3/8" O.D. copper discharge tube. Includes safety switch that can be wired to shut down air conditioner or wired to alarm to warn of possible tank overflow. Motor offers automatic operation and thermal overload protection. Snap-action switch, safety switch and includes 6' cord. Rated for high efficiency gas furnaces. ULA/CSA listed. GPM is 7.32. HP is 1/5. Voltage is 115. Phase is 1. Amp is 3.5. 1 Year Limited Warranty.
PRICE
$429.95
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 6 in |
| Height | 10-1/2 in |
| Cord Length | 6 ft |
| Suction Draw Head | 45 ft |
| Shut Off | 45 ft |
| Discharge Head | 3/8" Copper Tube ft |
Product Details
| Horsepower | 1/5 HP |
| Amperage | 3.5 A |
| Hertz | 60 Hz |
| Max Temperature | 120 °F |
| Gallons per Minute | 7.32 gal/min |
| Plug Configuration | 5-15P |
| Voltage | 115 V |
| Gallons per Hour | 450 gal/hr |
| Material | ABS Plastic |
| Manufacturers Part Number | 553240 |
| Brand | Little Giant |
| Max Liquid Temperature | 120 °F |
Warranty
| Warranty | 1 yr |