Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Little Giant

Model # :WBB215747

MPN #: 599124

Little Giant® Auxiliary Condensate Overflow Safety Switch - 11A, 72"L Wire

Product Description
The ACS-3 auxiliary safety switch install in the condensate drain pan of an air conditioning or refrigeration unit to turn off the unit or operate an alarm if the drain pan approaches overflow. Max.125VAC-250VDC, 11 amps, includes 72"L wire. 1 Year Limited Warranty.

CLEARANCE PRICE
$11.25

was $30.95
Save $19.70 (64%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-9/16 in
Width1-3/8 in
Height3 in
Lead Wire Length72 in

Product Details

Amperage5 A
Max Temperature120 °F
Voltage125 / 250 V
MaterialABS Plastic
Phase1
Manufacturers Part Number599124
BrandLittle Giant

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUR / C-CSA