Adjustable & Expansion
Length
Material
Type
Price
Related Products
High Speed Steel TMX Hand Reamers are designed for applications where hand reaming will product an accurate hole diameter. HSS TMX Hand Reamer, straight flute, straight shank - DIN 206/A, 16mm cutting diameter, 8 Flutes: 87 mm flute length x 175 mm overall length (OAL). Straight Flute, Right Hand Cut Entering taper for ease of entry Shanks have a square end for holding in a tap wrench or vise
High Speed Steel TMX Straight Flute Taper Pin Reamer. HSS TMX Taper Pin Reamer with 1/4" taper per foot, Straight Flute, # 6, .2773 small diameter x .3540 large diameter with 3-11/16" flute length x 5-7/16" overall length (OAL). Excellent for hand reaming Taper is 1/4" peer foot Designed to ream holes into which a standard tapered pin will fit
The TuffPunch 15 Ton Hydraulic Knockout Set provides 15 tons hydraulic force with an easy, one-person operation. Hydraulic tools provide a greater level of force than hand tools, and the punch/die sets are easily changed and leave no burns or rough/sharp edges. In addition, its two-piece design allows the crimp head to get into tight spaces. This knockout punch has a punching range of 1/2 ~ 2-1/2" inches, up to 10 gauge mild steel. Included in this set are Slug-splitting punch dies, square knockout punches, draw studs and spacer. Can also cut stainless steel, punches wear out faster. ...
High Speed Steel TMX Slow Helix Taper Pin Reamer. HSS TMX Taper Pin Reamer, metric DiN 9/B, Slow Left Hand Helix, Right Hand Cut, 20 mm with 22.4 mm shank x 250 flute length x 310 overall length (OAL), 9 Flutes. Slow helix is excellent for hand reaming Taper is 1/4" peer foot Designed to ream holes into which a standard tapered pin will fit
The shorter length provides extra rigidity and strength in tough materials. They are ideal for Bridgeport, and hand-held applications. Includes: 5/8" Reamer 11/16" Reamer 3/4" Reamer 13/16" Reamer 7/8" Reamer 1" Reamer Wood Block