- Straight Flute, Right Hand Cut
- 45° entering chamfer for ease of staring
Model # :WBB557264
MPN #: 2702490
HSS Straight Shank/Flute Import Chucking Reamer, Decimal Size .249
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Precision Straight Shank Chucking Reamers for Machine Applications. Straight Shank Straight Flute TMX Chucking Reamer, Decimal Size .249, 6 Flute.
PRICE
$12.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Diameter Tolerance | +0.00 / +0.002 in |
| Flute Length | 1-1/2 in |
| Diameter | 0.2490 in |
Product Details
| Type | Chucking Reamer |
| Flute Style | Straight |
| Material | HSS |
| Shank Type | Straight |
| Number of Flutes | 6 |